Zoro Homepage

Slip Joint Kit, Brass

  • Mfr # 066332-0070A

  • Zoro # G5173156


product price: $12.75
/ea

Key Features

Size
3/4 in
Material of Construction
Brass
Material
Brass
Fits Brand
Universal Fit
For Use With
American Standard Prison Lavatory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066332-0070A
Zoro #
G5173156
UPC #
012611152795
Country of Origin
Mexico

Dimensions

Size
3/4 in

Details

Item
Slip Joint Kit
Material of Construction
Brass
Material
Brass
Fits Brand
Universal Fit
For Use With
American Standard Prison Lavatory
Includes
Nut, Gasket, Washer
For Use With Mfr. Model Number
0421018.020
Compliance
ANSI/ASME
Product Type
Slip Joint Kit
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Compatible Brand
Universal
Compatible Series
Universal
Compatible Manufacturer Part Number
0421018.020

Description

Slip Joint Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.