Shop AMERICAN STANDARD
See all product information
Create Account
Slow-Close Toilet Seat and Lid With Cover, Slow Close Hinge, Elongated, White
- Mfr # 5321A.65CT.020
- Zoro # G8395578
product price:Â
$
74.89
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Plastic
Width
14 1/16 in
Front Type
Closed
Hinge Type
Slow Close Hinge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5321A.65CT.020
- Zoro #
- G8395578
- UPC #
- 791556109209
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Plastic
- Front Type
- Closed
- Hinge Type
- Slow Close Hinge
- Features
- EverClean Antimicrobial Surface
- For Bowl Shape
- Elongated
- Color
- White
- Item
- Slow-Close Toilet Seat and Lid
- Bolt to Seat Front
- 18-11/16"
Dimensions
- Width
- 14 1/16 in
Description
This attractive seat has a versatile design that coordinates well in a variety of bathroom decor. This exceptional toilet seat is a great way to top off a high-performance Champion toilet. Slow-close hinges prevent seat-slamming, and helps to keep little fingers from getting caught. Lift-off hinges make it easy to remove and clean.
- "No Slam" slow-close seat and lid for user convenience
- Lift to release Easy Clean hinge for easier cleaning of the seat & bowl - No Tools Required
- EverClean Antimicrobial Surface
- Fits most conventional elongated toilets
- Bottom mounting hardware included
- Made from Polypropylene Plastic
- Attractive design coordinates with popular bathroom decor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.