Soaking Tub, 60" L, 32" W, White, Americast(R), Left

  • Mfr # 2460002.020

  • Zoro # G3002408


product price:  $1,249.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length
60"
Width
32"
Color
White
Material
Americast(R)
Height
17-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2460002.020
Zoro #
G3002408
UPC #
033056058282
Country of Origin
United States

Dimensions

Length
60"
Width
32"
Height
17-3/4"
Manufacturers Warranty Length
Limited Lifetime
Overall Length
60 in
Overall Height
17 3/4 in
Overall Width
32 in

Details

Item
Soaking Tub
Color
White
Material
Americast(R)
Drain Location
Left
Standards
ANSI A117.1, ASME A112.19.4M, ASME A112.19.7M, ASTM E162 and NFPA 258, ASTM F-462, UL 1795
Includes
Overflow Drain Cover Plate
Features
Left-Hand Drain
Product Type
Soaking Bathtub

Description

Soaking Tub, White, Drain Location Left, Overall Height 17 3/4 in, Overall Length 60 in, Overall Width 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.