Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid/Piston Assembly

  • Mfr # M970694-0070A

  • Zoro # G1954737


product price: $68.79
/ea

Key Features

Fits Brand
American Standard
For Use With
Urinal Flush Valves
For Use With Mfr. Model Number
6062601.002, 6063013.002, 6063051.002, 6063101.002, 6064013.002, 6064051.002, 6064101.002, 606B013.002, 606B051.002
Material
Plastic, Rubber
Compatible Manufacturer Part Number
6062601.002, 6063013.002, 6063051.002, 6063101.002, 6064013.002, 6064051.002, 6064101.002, 606B013.002, 606B051.002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M970694-0070A
Zoro #
G1954737
UPC #
012611791956
Country of Origin
Italy

Details

Item
Solenoid/Piston Assembly
Fits Brand
American Standard
For Use With
Urinal Flush Valves
For Use With Mfr. Model Number
6062601.002, 6063013.002, 6063051.002, 6063101.002, 6064013.002, 6064051.002, 6064101.002, 606B013.002, 606B051.002
Material
Plastic, Rubber
Compatible Manufacturer Part Number
6062601.002, 6063013.002, 6063051.002, 6063101.002, 6064013.002, 6064051.002, 6064101.002, 606B013.002, 606B051.002
Compatible Series
Selectronic(R)
Compatible Brand
American Standard
Compatible Product Type
Urinals
Compatible SubBrand
Flush Valves
Product Type
Solenoid/Piston Assembly

Description

Solenoid/Piston Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.