Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Standard Spectra Duo 2.5 Ch 9035254.002

Spectra Duo 2.5 Ch (Discontinued)

  • Mfr # 9035254.002
  • Zoro # G8351012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9035254.002
Zoro #
G8351012
UPC #
012611600081
Country of Origin
China

Dimensions

Height
10-9/16"
Width
Showerhead: 9-1/2", Handshower: 4-15/16"
Depth
Showerhead: 3-5/8", Hose: 59"
Face Dia.
Showerhead: 9-1/2", Handshower: 4-15/16"
Handheld Showerhead Width
4 15/16 in
Fixed Showerhead Width
9 1/2 in

Details

Includes
Hose
Item
Shower Head
Features
AquaToggleª easily changes sprays for Handshower, Dock-Titeª securely docks the shower head magnetically, DivertPaddleª allows for an easy switch between spray heads, Drench provides a soaking spray with full body coverage, 2-in-1 design-Wide Shower Head and Hand Shower Combination, 4-Function- Drench, Sensitive, PowerWash, Massage
Finish
Polished Chrome
Shower Head Type
Four-Function
Standards
ASME A112.18.1, CSA B125.1, CALGreenÊ
Handheld Showerhead Flow Rate
2.5 gpm
Includes Valve
Yes
Includes Fixed Showerhead
Yes
Compatible Mfr. Model Number
1660.240; 1660.241
Fixed Showerhead Flow Rate
2.5 gpm
Trim Finish
Polished Chrome
Face Shape
Oval
Series
Spectra+
Showerhead Spray Pattern
Combo
Includes Handheld Showerhead
Yes
Showerhead Type
Handheld, Wall Mounted
Showerhead Material
Chrome
Showerhead Function
Multi

Description

Spectra Duo 2.5 Ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.