Zoro Homepage

Spectra Fixed Shower 1.8 Bn

  • Mfr # 9038074.295

  • Zoro # G8336303


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Features
Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function- Drench, Sensitive, Jet, Massage, Water Efficient
Flow Rate
1.8 gpm
Shower Head Type
Four-Function
Height
7-3/16"
Width
7-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038074.295
Zoro #
G8336303
UPC #
012611600036
Country of Origin
China

Dimensions

Height
7-3/16"
Width
7-3/16"
Depth
3-3/16"
Face Dia.
7-3/16"

Details

Item
Shower Head
Features
Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function- Drench, Sensitive, Jet, Massage, Water Efficient
Flow Rate
1.8 gpm
Finish
Brushed Nickel
Shower Head Type
Four-Function
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense

Description

Spectra Fixed Shower 1.8 Bn

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.