Zoro Homepage

Spectra Fixed Shower 1.8 Ch

  • Mfr # 9038074.002

  • Zoro # G8336279


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Features
Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function- Drench, Sensitive, Jet, Massage, Water Efficient
Flow Rate
1.8 gpm
Shower Head Type
Four-Function
Height
7-3/16"
Width
7-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038074.002
Zoro #
G8336279
UPC #
012611600043
Country of Origin
China

Dimensions

Height
7-3/16"
Width
7-3/16"
Depth
3-3/16"
Face Dia.
7-3/16"
Fixed Showerhead Width
7 3/16 in

Details

Item
Shower Head
Features
Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function- Drench, Sensitive, Jet, Massage, Water Efficient
Flow Rate
1.8 gpm
Finish
Polished Chrome
Shower Head Type
Four-Function
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense
Showerhead Type
Wall Mounted
Compatible Mfr. Model Number
1660.240; 1660.241
Series
Spectra+
Showerhead Function
Multi
Trim Finish
Polished Chrome
Includes Fixed Showerhead
Yes
Showerhead Material
Chrome
Includes Handheld Showerhead
No
Face Shape
Circle
Fixed Showerhead Flow Rate
1.8 gpm
Showerhead Spray Pattern
Combo

Description

Spectra Fixed Shower 1.8 Ch

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.