
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1660.772.295
Zoro #
G8383492
UPC #
012611606663
Country of Origin
China
Dimensions
Height
Handshower: 9-15/16", Shower Bracket: 2-7/16"
Depth
Handshower: 1-3/4", Hose: 59", Shower Bracket: 2-7/16"
Details
Includes
Check Valve, Shower Arm Bracket, Shower Hose
Item
Hand Shower
Features
Angle Adjustable, AquaToggleª Changes Sprays for Hand Shower, 4 Spray Patterns including Drench, Sensitive, Massage and PowerWash, Lightweight, Ergonomic Design for a Sure Grip, Pressure Compensating Flow Control Device, 4-Function
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" NPT Female Inlet
Standards
ASME A112.18.1, CSA B125.1
Description
Spectra HndShwr Brackt Kit 2.5
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.