Zoro Homepage

Spectra Rainshower 1.8 Bn

  • Mfr # 9038001.295

  • Zoro # G8336428


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Features
Drenching Shower Spray That Mimics The Feeling Of Rain, Easy To Clean Spray Nozzles, Pressure compensating flow device provides a consistent flow over a wide pressure range, Scratch And Tarnish Resistant, Water Efficient, 1-Function
Flow Rate
1.8 gpm
Finish
Brushed Nickel
Shower Head Type
Rain Shower
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038001.295
Zoro #
G8336428
UPC #
012611599958
Country of Origin
China

Dimensions

Height
11"
Width
11"
Depth
3-3/16"
Face Dia.
11"

Details

Item
Shower Head
Features
Drenching Shower Spray That Mimics The Feeling Of Rain, Easy To Clean Spray Nozzles, Pressure compensating flow device provides a consistent flow over a wide pressure range, Scratch And Tarnish Resistant, Water Efficient, 1-Function
Flow Rate
1.8 gpm
Finish
Brushed Nickel
Shower Head Type
Rain Shower
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense

Description

Spectra Rainshower 1.8 Bn

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.