Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9035374.013
Zoro #
G8331202
UPC #
012611601057
Country of Origin
China
Dimensions
Height
7-3/16"
Width
7-3/16"
Depth
3-3/4"
Face Dia.
7-3/16"
Details
Item
Shower Head
Features
Easy Clean Spray Nozzles simplifies the cleaning process for your shower head, Provides consistent flow over a wide pressure range, Touch function allows you to switch between spray patterns with a simple touch of the shower head, 4-Function- Drench, Sensitive, Massage, Jet
Flow Rate
2.5 gpm
Finish
Polished Nickel
Shower Head Type
Four-Function
Standards
ASME A112.18.1, CSA B125.1
Description
Spectra Touch Shwrhead 2.5 Pn
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.