Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Connect Cable, American Standard

  • Mfr # M952430-0070A

  • Zoro # G3674203


product price: $12.45
/ea

Key Features

Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Metal and Plastic
Material of Construction
Metal, Plastic
For Use With
Mfr. No. 1480100, 1480101, 1480150, 2000011, 2000100, 2000101X, 2064011, 2064101, 2064131, 2064401, 2064801, 2064831, 2175502, 2175503, 2275503, 2275505, 2275509, 2506821, 2555101, 2555801, 2555821, 2590101, 2590801, 3475501, 3875509, 4508201, 4508401, 4508801, 6028201, 6028801, 7005101, 7005201, 7005801, 7038201, 7038801, 7385000, 7385003, 7385004, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046, 7385047, 7385050, 7391733, 7391733, 7415101, 7415101, 7415201, 7415201, 7415221, 7415801, 7415821, 7415821, 7420101, 7420201, 7420221, 7420801, 7420821, 7420921, 7430101, 7430801, 7430821, 7440101, 7440801, 7440851, 7871712, 7871732, 7881712, 7881732
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M952430-0070A
Zoro #
G3674203
UPC #
012611392641
Country of Origin
China

Dimensions

Size
22 in L
Length (In.)
22 in
Overall Length
22 in

Details

Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Metal and Plastic
Material of Construction
Metal, Plastic
For Use With
Mfr. No. 1480100, 1480101, 1480150, 2000011, 2000100, 2000101X, 2064011, 2064101, 2064131, 2064401, 2064801, 2064831, 2175502, 2175503, 2275503, 2275505, 2275509, 2506821, 2555101, 2555801, 2555821, 2590101, 2590801, 3475501, 3875509, 4508201, 4508401, 4508801, 6028201, 6028801, 7005101, 7005201, 7005801, 7038201, 7038801, 7385000, 7385003, 7385004, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046, 7385047, 7385050, 7391733, 7391733, 7415101, 7415101, 7415201, 7415201, 7415221, 7415801, 7415821, 7415821, 7420101, 7420201, 7420221, 7420801, 7420821, 7420921, 7430101, 7430801, 7430821, 7440101, 7440801, 7440851, 7871712, 7871732, 7881712, 7881732
Item
Control Modules and Motor
For Use With Mfr. Model Number
1480100, 1480101, 1480150, 2000011, 2000100, 2000101X, 2064011, 2064101, 2064131, 2064401, 2064801, 2064831, 2175502, 2175503, 2275503, 2275505, 2275509, 2506821, 2555101, 2555801, 2555821, 2590101, 2590801, 3475501, 3875509, 4508201, 4508401, 4508801, 60
Type
All American Standard Speed Connect Faucets
Body Material
Metal, Plastic
Compatible Brand
American Standard
Compatible Series
Seva
Compatible Manufacturer Part Number
1480100, 1480101, 1480150, 2000011, 2000100, 2000101X, 2064011, 2064101, 2064131, 2064401, 2064801, 2064831, 2175502, 2175503, 2275503, 2275505, 2275509, 2506821, 2555101, 2555801, 2555821, 2590101, 2590801, 3475501, 3875509, 4508201, 4508401, 4508801, 60
Product Type
Control Module

Description

Speed Connect Cable, All American Standard Speed Connect Faucets, Material of Construction Metal and Plastic, Height (In.) 1, Width (In.) 1, Length (In.) 22, For Use With 4THH1, 4THP3, 4THP4, 4THP5, 4THP7, 4THR3, 6GEM0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.