Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Seal Kit, Faucet, For Use w/2TGY7

  • Mfr # 012244-0070A

  • Zoro # G3142964


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
Includes
(3) Rubber Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012244-0070A
Zoro #
G3142964
UPC #
012611212703
Country of Origin
China

Dimensions

Size
1/16 in x 1-1/8 in
Length (In.)
1 1/8 in

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
Includes
(3) Rubber Seals
For Use With
Mfr. No. 7293252
Item
Spout Seal Kit
Body Material
Rubber
Type
Faucet
Product Type
Seal Kit
Compatible Manufacturer Part Number
6270000.002, 6274000.002, 6275000.002,, 6279000.002, 7230000.002, 7231000.002, 7292152.002, 7293172H.002
Compatible Brand
American Standard
Compatible Faucet Component
Spout

Description

Spout Seal Kit, For Use With Mfr. Model Number 6270000.002, 6274000.002, 6275000.002,, 6279000.002, 7230000.002, 7231000.002, 7292152.002, 7293172H.002, Includes (3) Rubber Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.