Spout Seal Kit, Hamilton, Rubber
Mfr # M962288-0070A
Zoro # G3729853
product price: $6.45
/eaKey Features
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
For Use With
Hamilton Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M962288-0070A
Zoro #
G3729853
UPC #
012611367779
Country of Origin
Mexico
Dimensions
Size
1-1/2 in
Length (In.)
1 1/2 in
Details
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
For Use With
Hamilton Kitchen Faucets
Item
Spout Seal Kit
Type
Hamilton
Body Material
Rubber
Product Type
Seal Kit
Compatible Brand
American Standard
Compatible Faucet Component
Spout
Description
Spout Seal Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.