Spray Hose Seal, Faucet, For Use w/2TGX4
Mfr # M962368-0070A
Zoro # G2529222
product price:Â $18.38
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Metal, Rubber
Finish
Chrome
Material of Construction
Metal, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M962368-0070A
Zoro #
G2529222
UPC #
012611382512
Country of Origin
Germany
Dimensions
Length (In.)
46 in
Connection Size
1/2 in x 3/8 in
Overall Length
46 in
Inlet Connection Size
3/8"
Sprayer Connection Size
1/2"
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Metal, Rubber
Finish
Chrome
Material of Construction
Metal, Rubber
Includes
Hose, Rubber Seal
For Use With
American Standard Reliant 4205 and Combi 6310 Series Kitchen Faucets
Item
Supply Hose
For Use With Mfr. Model Number
4205 and Combi 6310 series
Connection Type
Compression
Type
Faucet
Compatible Brand
American Standard
Compatible Series
Combi 6310, Reliant 4205
Product Type
Supply Hose
Sprayer Connection Type
Compression
Compatible Manufacturer Part Number
4205 Series, Combi 6310 Series
Description
Spray Hose Seal, Faucet, Material of Construction Metal And Rubber, Height (In.) 3/4, Width (In.) 3/8, Length (In.) 46, Depth (In.) 3/8, For Use With 2TGX4, Includes Hose And Rubber Seal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.