Spud Assembly Kit, 3/4 In, Brass
Mfr # M952262-0020A
Zoro # G4388386
product price: $24.85
/eaKey Features
Size
3/4 in
Material of Construction
Brass
Fits Brand
American Standard
For Use With
American Standard Flush Valves
Includes
Nut, O-Ring, and Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M952262-0020A
Zoro #
G4388386
UPC #
012611454196
Country of Origin
China
Dimensions
Size
3/4 in
Details
Item
Spud Assembly Kit
Material of Construction
Brass
Fits Brand
American Standard
For Use With
American Standard Flush Valves
Includes
Nut, O-Ring, and Cover
Inlet (In.)
3/4
Product Type
Spud
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible Series
American Standard
Compatible SubBrand
Flush Valves
Description
Spud Assembly Kit, Inlet (In.) 3/4, Material of Construction Brass, For Use With American Standard Flush Valves, Includes Nut, O-Ring, and Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.