Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Dial Plate Decal

  • Mfr # M909606-0020A

  • Zoro # G3659214


product price: $11.15
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Steel
Finish
Polished chrome
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M909606-0020A
Zoro #
G3659214
UPC #
012611322068
Country of Origin
Taiwan, Province of China

Dimensions

Size
4-7/8"
Length (In.)
4.13

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Steel
Finish
Polished chrome
Material of Construction
Steel
Includes
Dial Plate Decal/Soft Colony
For Use With
Soft Colony Bathtub and Shower Faucets
Item
Tub and Shower Trim
Type
Colony Soft
Tub and Shower Category
Shower Trim Parts
For Use With Mfr. Model Number
1662211.002, 1662212.002, 1662213.002, 1662214.002, 1662215.002, 1662221.002, 1662222.002, 1662223.002, 1662224.002, 1662225.002, T675500.002,, T675501.002, T675502.002, T675507.002, T675508.002
Includes Handle
Handle Not Included
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Included
Compatible Mfr. Model Number
T675501, T675500, T675502, T675507, T675508
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Features
Metal Construction, Polished Chrome Finish
Trim Finish
Polished Chrome
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Not Included
ADA Compliance
No
Trim Plate Shape
Circle
ADA Compliant
Not ADA Compliant
Product Type
Tub and Shower Trim
Compatible Product Type
Soft Colony Bathtub and Shower Faucets
Compatible Manufacturer Part Number
T675500, T675501, T675502, T675507, T675508

Description

Tub and Shower Trim, ADA Compliance No, For Use With Soft Colony Bathtub and Shower Faucets, American Standard, Trim Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.