Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Discontinued)
- Mfr # 1480100.002
- Zoro # G4105608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480100.002
Zoro #
G4105608
UPC #
012611154768
Country of Origin
Mexico
Dimensions
Spout Length
4 1/2 in
Height
5"
Manufacturers Warranty Length
5 yr Commercial
Overall Height
5"
Max. Installation Surface Thickness
1 1/8 in
Spout Height
2 in
Water Inlet Connection Size
3/16 in
Description
Item Straight Spout Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.