This item is Discontinued.

American Standard Studio 60x32 FldOvrEdg Tub Rho Arc, 60" L, 32" W 2946.112.011

Studio 60x32 FldOvrEdg Tub Rho Arc, 60" L, 32" W (Discontinued)

  • Mfr # 2946.112.011
  • Zoro # G8388298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2946.112.011
Zoro #
G8388298
UPC #
791556107922
Country of Origin
Mexico

Dimensions

Length
60"
Width
32"

Details

Item
Studio 60x32 FldOvrEdg Tub Rho Arc

Description

Studio 60x32 FldOvrEdg Tub Rho Arc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.