Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studio Acrylic Tub 60X30 Rh, 60" L, 30" W

  • Mfr # 2973.102.020

  • Zoro # G8388447


product price: $668.85
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
60"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2973.102.020
Zoro #
G8388447
UPC #
791556109032
Country of Origin
Mexico

Dimensions

Length
60"
Width
30"

Details

Item
Studio Acrylic Tub 60X30 Rh

Description

Studio Acrylic Tub 60X30 Rh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.