Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studio Bathtub, Zero-Edge, 72x36", White, 72" L, 36" W

  • Mfr # 2940002-D0.020

  • Zoro # G4732220


product price: $1,269.45
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
72"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940002-D0.020
Zoro #
G4732220
UPC #
033056837009
Country of Origin
United States

Dimensions

Length
72"
Width
36"

Details

Item
Studio Bathtub,Zero-Edge,72x36",White

Description

Studio Bathtub,Zero-Edge,72x36 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.