Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StudioS WaterSaving ShwrHd-1.8 G

  • Mfr # 1660.528.295

  • Zoro # G8382792


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile, Save 30% in water usage
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Shower Head Type
Single-Function, Rain
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.528.295
Zoro #
G8382792
UPC #
012611597695
Country of Origin
Mexico

Dimensions

Height
8"
Width
8"
Face Dia.
8"

Details

Item
Shower Head
Features
Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile, Save 30% in water usage
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Shower Head Type
Single-Function, Rain
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1, WaterSense
Material
Brass

Description

StudioS WaterSaving ShwrHd-1.8 G

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.