Zoro Homepage

Supply Nut,

  • Mfr # 024220-0070A

  • Zoro # G3705186


product price: $4.39
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
For Use With
7031 Triumph, 7049 Layncroft, 7761 Marquette, 9315 Stratton, 9316 Jocelyn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024220-0070A
Zoro #
G3705186
UPC #
012611112089
Country of Origin
Mexico

Dimensions

Thread Size
1/2 in
Inside Diameter
1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
For Use With
7031 Triumph, 7049 Layncroft, 7761 Marquette, 9315 Stratton, 9316 Jocelyn
Item
Supply Nut
Connection
1/2 in
Body Material
Brass
Product Type
Nut
Compatible Brand
American Standard
Compatible Manufacturer Part Number
4233701.002, 4233701.295, 4233721.002, 4233721.295, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550F15.075, 4275551.002, 4275551.075, 4275551F15.002, 4275551F15.075
Compatible Faucet Component
Inlet

Description

Supply Nut, For Use With Mfr. Model Number 4233701.002, 4233701.295, 4233721.002, 4233721.295, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550F15.075, 4275551.002, 4275551.075, 4275551F15.002, 4275551F15.075

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.