Supply Stop, 3/4 In, Use w/4TMG7
Mfr # M955058-0020A
Zoro # G2356566
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Standard
Size
3/4 in
Includes
Cap
For Use With
Mfr. No. 6590525.020
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M955058-0020A
Zoro #
G2356566
UPC #
012611454561
Country of Origin
China
Dimensions
Size
3/4 in
Details
Fits Brand
American Standard
Includes
Cap
For Use With
Mfr. No. 6590525.020
Item
Control Stop
Material of Construction
Metal
Product Type
Control Stop
Compatible Brand
American Standard
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets
Description
Supply Stop, Size 3/4 In, For Use With 4TMG7, Metal Material of Construction, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.