Tank-Bowl Coupling Kit, Cadet 3, Black
Mfr # 7301021-0070A
Zoro # G3638871
product price: $19.29
/eaKey Features
Fits Brand
American Standard
For Use With
Cadet 3
For Use With Mfr. Model Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020,
Includes
5/16" Speed Tip Coupling Bolts, Hex Nuts and Grommets, 3" Tank to Bowl Gasket, Installation Tool
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7301021-0070A
Zoro #
G3638871
UPC #
012611395208
Country of Origin
Canada
Dimensions
Size
3"
Manufacturers Warranty Length
1 Year
Details
Item
Tank to Bowl Kit
Fits Brand
American Standard
For Use With
Cadet 3
For Use With Mfr. Model Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020,
Includes
5/16" Speed Tip Coupling Bolts, Hex Nuts and Grommets, 3" Tank to Bowl Gasket, Installation Tool
Color/Finish
Black
Material
Plastic and Rubber
Color
Black
Fixture Type
Toilets
Type
Tank to Bowl Coupling Kit
Material of Construction
Plastic and Rubber
Product Type
Tank to Bowl Kit
Compatible Product Type
Toilets
Compatible Series
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020,
Compatible Brand
American Standard
Description
Tank-Bowl Coupling Kit, Cadet 3, Material of Construction Plastic and Rubber, Color/Finish Black, Fits 5NTW0, 1YHZ3, 2NJL7 and 3CZK1, Includes Gasket and Mounting Hardware, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.