Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White

  • Mfr # 2403128.020

  • Zoro # G9189135


product price:  $393.91
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2403128.020
Zoro #
G9189135
UPC #
033056714287
Country of Origin
Multiple

Dimensions

Bowl Depth
27"
Bowl Height
16-1/2"
Rim Height
16-1/2"
Trapway Dia.
2-1/8"
Bowl Width
15-1/2"
Manufacturers Warranty Length
5 yr.
Water Surface Width
8 in
Trapway Diameter
2 1/8 in
Water Surface Length
9 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Gravity Fed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1, ANSI 117.2
Item
Tank Toilet
One Piece/Two Piece
Two Piece
With Seat/Without Seat
With Seat
Collection
Cadet(R) 3 FloWise(R) Compact
Water Surface Area
9" x 8"
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Bowl Mfr. Model Number
2403128.02
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Approved
Features
Siphon Jet, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & Space Saving Compact Design, Fully Glazed Trapway
Rough-In
12"
Includes
Color Matching Toilet Seat & Lid, Bolt Covers
Flush Handle
Left Hand Trip Lever
For Use With
Gravity Fed Tank
Seat Material
Plastic
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Number of Pieces
One Piece
Flush Mode
Single Flush
Brand and Series
American Standard Cadet(R) 3 FloWise(R) Compact
Weight Capacity
1000 lb.
Product Type
Tank Toilet
Flush Handle Type
Left Hand Trip Lever
Series
Cadet(R) 3 FloWise(R) Compact

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.