Zoro Homepage

Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White

  • Mfr # 7DF10

  • Zoro # G2605211


product price: $452.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DF10
Zoro #
G2605211
UPC #
-
Country of Origin
Multiple

Dimensions

Width
18-1/4"
Depth
9"
Height
14"
Trapway Dia.
2-3/8"
Rim Height
16-1/2"
Manufacturers Warranty Length
10 yr.
Trapway Diameter
2 3/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
Flushing Method
Gravity Fed
Standards
ANSI, ASME
Item
Tank Toilet
Seat Material
Plastic
Features
Right Height(TM)
One Piece/Two Piece
Two Piece
Rough-In
12"
With Seat/Without Seat
Without Seat
Flush Handle
Left Hand Trip Lever
Collection
Champion(R) PRO
Flush Valve Type
4" Piston-Action Accelerator(TM)
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
American Standard Champion(R) PRO(TM)
Number of Pieces
Two Piece
Flush Handle Type
Left Hand Trip Lever
Series
Champion(R) PRO(TM)
Product Type
Tank Toilet

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.