Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee And Hose Kit, For Use w/2TGZ2

  • Mfr # 033758-0050A

  • Zoro # G0264424


product price: $50.26
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass and Braided Metal
Material of Construction
Braided Metal, Brass
Includes
(2) Braided Hoses, Brass Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033758-0050A
Zoro #
G0264424
UPC #
012611210266
Country of Origin
Germany

Dimensions

Length (In.)
40 in
Size
40 in L
Overall Length
40 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass and Braided Metal
Material of Construction
Braided Metal, Brass
Includes
(2) Braided Hoses, Brass Tee
For Use With
Kitchen Faucet
Item
Tee And Hose Kit
Body Material
Brass, Metal
Type
Faucet
Product Type
Tee And Hose Kit
Compatible Brand
American Standard
Compatible Faucet Component
Tee

Description

Tee And Hose Kit, Includes (2) Braided Hoses, Brass Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.