Telescoping Rf Luxury Seat Wht With Cover, Polypropylene Plastic, Round, White
Mfr # 5025B65G.020
Zoro # G8395191
product price: $89.89
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Width
14-7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025B65G.020
Zoro #
G8395191
UPC #
791556105386
Country of Origin
China
Dimensions
Width
14-7/16"
Seat Height
2-3/16"
Details
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Features
Two Button-Push Removable Seat
Front Type
Closed
Hinge Type
Lift-Off
Bolt to Seat Front
16-11/16"
Item
Telescoping Rf Luxury Seat Wht
Description
Telescoping Rf Luxury Seat Wht
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.