Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Calibration Unit, Metal

  • Mfr # 953957-0070A

  • Zoro # G6121394


product price: $11.29
/ea

Key Features

Sub-Category
Valves
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
For Use With
Shower Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953957-0070A
Zoro #
G6121394
UPC #
012611161360
Country of Origin
Bulgaria

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
10 1/2 in
Overall Width
1 in

Details

Sub-Category
Valves
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
For Use With
Shower Trim
Item
Temperature Calibration
For Use With Mfr. Model Number
R510, R520,, R522, R523, R530, R540
Tub and Shower Category
Shower Valves
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Ligature Resistant
No
Compatible Mfr. Model Number
R510; R520; R522; R523; R530; R540
Includes Valve
Valve Not Included
CEC Compliant
Non CEC Compliant
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Reversible
Not Reversible
Product Type
Temperature Calibration
Compatible Manufacturer Part Number
R510, R520, R522, R523, R530, R540
Compatible Product Type
Shower Trim
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
R510, R520, R522, R523, R530, R540

Description

Temperature Calibration, Non CEC Compliant, For Use With Shower Trim, For Use with Series R510, R520, R522, R523, R530, R540, Material of Construction Brass, Overall Height 10 1/2 in, Overall Width 1 in, American Standard, Reversible Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.