Toilet Automatic Flush Valve, 1.28 gpf gpf, Rough Brass, 1 in, 1 1/2 in Spud Coupling

  • Mfr # 606B321.007

  • Zoro # G4794069


product price: $574.60
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606B321.007
Zoro #
G4794069
UPC #
012611592201
Country of Origin
Mexico

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Rear Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
6 15/16 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery, Electric
Item
Automatic Flush Valve
Pressure Range
25 to 80 psi
Exposed/Concealed
Concealed
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Finish
Rough Brass
Fixture Mount
Wall
Sensor Range
15 3/4 in to 31 1/2 in
Fixture Type
Toilet
Green Certification or Other Recognition
WaterSense Certified
Valve Design
Piston
Includes
1 in IPS Angle Stop, Cover Tube and Flange, Sweat Solder Kit, Vandal-Resistant Cap
Battery Life
Power source must be purchased seperatley
Series
Selectronic
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve
Spud Location
Back

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.