Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White

  • Mfr # 3706216.020

  • Zoro # G3712764


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0/1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706216.020
Zoro #
G3712764
UPC #
033056751879
Country of Origin
Multiple

Dimensions

Width
14"
Bowl Depth
28-3/4"
Manufacturers Warranty Length
Limited 5 yr.
Bowl Width
14"
Trapway Dia.
2"
Rim Height
15"
Bowl Height
15"
Spud Connection Size
3/8"
Trapway Diameter
2 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0/1.6
Material
Vitreous China
Flushing Method
Gravity Fed
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2-2008/CSA B45.1-08; LA Dept. Of Water And Power Supplementary Purchase Spec For Non-Adjustability; US EPA WaterSense
Item
Toilet Bowl
Water Surface Area
9" x 8"
Rough-In
12"
Collection
H2Option(R)
Bolt to Seat Front
18-7/16"
For Use With Tank Type
Gravity Fed Dual Flush Tank
For Use With Mfr. Model Number
4339216.020, 4339516.020
Includes
Bolt Covers
Features
Siphon Jet, Qualifies in LEEDS Program & Sanitary Bar, Fully Glazed Trapway
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Weight Capacity
1000 lb.
Antimicrobial
Yes
Spud Location
Top
Brand and Series
American Standard H2Option(R)
Product Type
Toilet Bowl
Resistance Properties
Stain-Resistant
Series
H2Option(R)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.