Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White

  • Mfr # 2257101.020

  • Zoro # G5417553


product price:  $138.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2257101.020
Zoro #
G5417553
UPC #
791556025110
Country of Origin
Mexico

Dimensions

Width
14"
Depth
26"
Bowl Depth
26"
Spud Connection Size
1-1/2"
Manufacturers Warranty Length
1 yr
Bowl Width
14"
Trapway Dia.
2-1/8"
Bowl Height
13-1/8"
Rim Height
15"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Toilet Bowl
For Use With Mfr. Model Number
6065161.002, 6067161.002, 6047161.002, 6065121.002, 6067121.002, 6047121.002, 6065761.002, 6065761.002, 6065721.002, 6067721.002
Water Surface Area
10" x 12"
Includes
1 1/2 in Inlet Spud, Bolt Caps
For Use With Tank Type
Top Spud Flushometer
Features
Concealed Trapway, Condensation Channel, Fully Glazed Trapway, MaP Score of 1,000g, Siphon Jet, Static Weight Load of 1,000 lb
Bolt to Seat Front
18-7/16"
Collection
Afwall(R) Millennium(TM) FloWise(R)
Rough-In
Wall Hung
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Antimicrobial
Antimicrobial
Brand and Series
American Standard Afwall(R) Millennium(TM) FloWise(R)
Spud Location
Top
Weight Capacity
1000 lb.
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl
Series
Afwall(R) Millennium(TM) FloWise(R)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.