Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # 3453001.020

  • Zoro # G9373944


product price:  $212.53
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3453001.020
Zoro #
G9373944
UPC #
033056830697
Country of Origin
Mexico

Dimensions

Bowl Depth
26-1/4"
Spud Connection Size
1-1/2"
Rim Height
15"
Trapway Dia.
2-1/8"
Bowl Height
16-1/2"
Bowl Width
14"
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Industry Type
Commercial
Includes
Bolt Caps, Inlet Spud
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Water Surface Area
10" x 12"
For Use With Tank Type
Back Spud Flushometer
System of Measurement
Inch
With Seat/Without Seat
Without Seat
One Piece/Two Piece
Two Piece
For Use With
American Standard Flush Valve
Features
Condensation Channel, EverClean(R) Antimicrobial Surface, MaP Score of 1,000g, Siphon Jet
Bowl Mfr. Model Number
3453.001.020
Rough-In
10 in, 12 in
Collection
Madera(TM) FloWise(R)
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Spud Location
Back
Weight Capacity
1000 lb.
Brand and Series
American Standard Madera(TM) FloWise(R)
Antimicrobial
Antimicrobial
Tank/Flush Valve Mfr. Model Number
6067261.002, 6067221.002
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl
Compatible Tank/Flush Valve Manufacturer Part Number
6067221.002, 6067261.002
Series
Madera(TM) FloWise(R)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.