Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # 3455001.020

  • Zoro # G9373953


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3455001.020
Zoro #
G9373953
UPC #
033056830703
Country of Origin
Mexico

Dimensions

Bowl Depth
26-1/4"
Spud Connection Size
1-1/2"
Rim Height
15"
Bowl Height
16-1/2"
Trapway Dia.
2-1/8"
Bowl Width
14"
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
System of Measurement
Inch
Includes
Bolt Caps, Inlet Spud
Water Surface Area
10" x 12"
With Seat/Without Seat
Without Seat
For Use With Tank Type
Back Spud Flushometer
Bowl Mfr. Model Number
3455.001.020
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Industry Type
Commercial
Rough-In
10 in, 12 in
For Use With
American Standard Flush Valve
One Piece/Two Piece
Two Piece
Features
Condensation Channel, EverClean(R) Antimicrobial Surface, MaP Score of 1,000g, Siphon Jet
Collection
Madera(TM) FloWise(R)
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Weight Capacity
1000 lb.
Spud Location
Back
Brand and Series
American Standard Madera(TM) FloWise(R)
Tank/Flush Valve Mfr. Model Number
6067261.002, 6067221.002
Antimicrobial
Antimicrobial
Resistance Properties
Stain-Resistant
Series
Madera(TM) FloWise(R)
Compatible Tank/Flush Valve Manufacturer Part Number
6067221.002, 6067261.002
Product Type
Bedpan Holding Toilet Bowl

Description

Bedpan Holding Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.