Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # 3464001.020

  • Zoro # G9373917


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3464001.020
Zoro #
G9373917
UPC #
033056830888
Country of Origin
Mexico

Dimensions

Bowl Depth
26-1/4"
Bowl Height
18-1/4"
Spud Connection Size
1-1/2"
Bowl Width
14"
Rim Height
16-1/2"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1, ANSI A117.1
Item
Toilet Bowl
Features
EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Siphon Jet, MaP Score of 1000g, Condensation Channel
One Piece/Two Piece
Two Piece
Industry Type
Commercial
Collection
Madera(TM) FloWise(R)
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
With Seat/Without Seat
Without Seat
Includes
Inlet Spud, Bolt Caps
Rough-In
10" or 12"
For Use With
American Standard Flush Valve
For Use With Tank Type
Back Spud Flushometer
System of Measurement
Inch
Bowl Mfr. Model Number
3464.001.020
Water Surface Area
10" x 12"
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Weight Capacity
1000 lb.
Brand and Series
American Standard Madera(TM) FloWise(R)
Antimicrobial
Yes
Tank/Flush Valve Mfr. Model Number
6067261.002, 6067221.002
Spud Location
Back
Series
Madera(TM) FloWise(R)
Product Type
Bedpan Holding Toilet Bowl
Resistance Properties
Stain-Resistant
Compatible Tank/Flush Valve Manufacturer Part Number
6067221.002, 6067261.002

Description

Bedpan Holding Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.