Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # 3691001.020

  • Zoro # G9374014


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3691001.020
Zoro #
G9374014
UPC #
033056831427
Country of Origin
Mexico

Dimensions

Bowl Depth
29-5/8"
Bowl Height
15"
Bowl Width
14"
Spud Connection Size
1-1/2"
Trapway Dia.
2-1/8"
Rim Height
15"
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Features
Condensation Channel, EverClean(R) Antimicrobial Surface, MaP Score of 1,000g, Siphon Jet
For Use With
American Standard Flush Valve
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Collection
Priolo(R) FloWise(R)
For Use With Tank Type
Top Spud Flushometer
System of Measurement
Inch
Bowl Mfr. Model Number
3690.001.020
Industry Type
Commercial
Water Surface Area
10" x 12"
Includes
Bolt Caps, Inlet Spud
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Without Seat
Rough-In
10 in, 12 in
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Antimicrobial
Antimicrobial
Weight Capacity
1000 lb.
Brand and Series
American Standard Priolo(R) FloWise(R)
Tank/Flush Valve Mfr. Model Number
6065161.002, 6047161.002, 6065121.002, 6047121.002, 6065761.002
Spud Location
Top
Resistance Properties
Stain-Resistant
Series
Priolo(R) FloWise(R)
Compatible Tank/Flush Valve Manufacturer Part Number
6047121.002, 6047161.002, 6065121.002, 6065161.002, 6065761.002
Product Type
Bedpan Holding Toilet Bowl

Description

Bedpan Holding Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.