Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # 3697001.020

  • Zoro # G9374005


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697001.020
Zoro #
G9374005
UPC #
033056831366
Country of Origin
Mexico

Dimensions

Bowl Depth
29-5/8"
Bowl Height
16-1/2"
Bowl Width
14"
Trapway Dia.
2-1/8"
Spud Connection Size
1-1/2"
Rim Height
16-1/2"
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1, ANSI A117.1
Item
Toilet Bowl
For Use With Tank Type
Back Spud Flushometer
Includes
Inlet Spud, Bolt Caps
Collection
Priolo(R) FloWise(R)
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Bowl Mfr. Model Number
3697001.020
System of Measurement
Inch
Industry Type
Commercial
Water Surface Area
10" x 12"
With Seat/Without Seat
Without Seat
One Piece/Two Piece
Two Piece
For Use With
American Standard Flush Valve
Features
EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Siphon Jet, MaP Score of 1000g, Condensation Channel
Rough-In
10" or 12"
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Antimicrobial
Yes
Brand and Series
American Standard Priolo(R) FloWise(R)
Spud Location
Back
Tank/Flush Valve Mfr. Model Number
6067262.002, 6067222.002
Weight Capacity
1000 lb.
Resistance Properties
Stain-Resistant
Compatible Tank/Flush Valve Manufacturer Part Number
6067222.002, 6067262.002
Series
Priolo(R) FloWise(R)
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.