Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White

  • Mfr # 3870A101.020

  • Zoro # G1874647


product price: $172.90
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3870A101.020
Zoro #
G1874647
UPC #
791556080249
Country of Origin
Mexico

Dimensions

Width
14"
Bowl Depth
30"
Bowl Height
16-1/2"
Manufacturers Warranty Length
10 Yr.
Rim Height
161-1/2"
Bowl Width
14"
Trapway Dia.
2-1/16"
Spud Connection Size
3/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Gravity Fed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1-08; EPA Watersense; ADA; ANSI A117.1; CALGreen; CEC
Item
Toilet Bowl
Green Certification or Other Recognition
WaterSense Approved
Features
Siphon Jet, MaP Score of 1,000 Grams, Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, CleanCurve(TM) Rim Elimintaes Rim Area Where Dirt & Buildup Hide, Right Height(TM) Feature for Accessible Applications, Fully Glazed Trapway
Rough-In
12"
Water Surface Area
9" x 8"
For Use With Mfr. Model Number
4270A104.020
Includes
Bolt Caps
Collection
Heritage(TM) VorMax(TM)
For Use With Tank Type
Gravity Fed Tank
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Brand and Series
American Standard Heritage(TM) VorMax(TM)
Weight Capacity
1000 lb.
Antimicrobial
Yes
Spud Location
Top
Resistance Properties
Stain-Resistant
Series
Heritage(TM) VorMax(TM)
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.