Zoro Homepage

Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White

  • Mfr # 3053000.020

  • Zoro # G0413975


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053000.020
Zoro #
G0413975
UPC #
033056830239
Country of Origin
China

Dimensions

Width
14"
Bowl Depth
27-1/4"
Bowl Height
16-1/2"
Bowl Width
14"
Rim Height
16-1/2"
Manufacturers Warranty Length
Limited lifetime warranty on chinaware, a limited; 5 yr. Warranty On All Mechanical Parts; Limited 1 yr. Warranty On Toilet Seat
Trapway Dia.
2-1/8"
Spud Connection Size
3/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Gravity Fed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1-08; CEC; EPA Watersense; ADA; ANSI A117.1
Item
Toilet Bowl
Features
Siphon Jet, Fully Glazed Smooth-Sided Concealed Trapway, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications and PowerWash(R) Rim Scrubs Bowl with Each Flush
Collection
Cadet(R) 3 FloWise(R) Concealed Trapway
Green Certification or Other Recognition
WaterSense Approved
For Use With Tank Type
Gravity Fed Tank
Includes
Seat
For Use With Mfr. Model Number
4000101.020, 4000813.020
Water Surface Area
9" x 8"
Rough-In
12"
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Weight Capacity
1000 lb.
Brand and Series
American Standard Cadet(R) 3 FloWise(R) Concealed Trapway
Spud Location
Top
Antimicrobial
Yes
Product Type
Toilet Bowl
Series
Cadet(R) 3 FloWise(R) Concealed Trapway
Resistance Properties
Stain-Resistant

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.