Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White

  • Mfr # 3053120.020

  • Zoro # G9189126


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053120.020
Zoro #
G9189126
UPC #
033056853900
Country of Origin
China

Dimensions

Bowl Depth
25-9/16"
Bowl Height
16-1/2"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
5 yr
Bowl Width
14"
Rim Height
16-1/2"
Spud Connection Size
3/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Power Source
AA Batteries
One Piece/Two Piece
Two Piece
Features
Siphon Jet, Fully Glazed Smooth-Sided Concealed Trapway, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush
Bowl Mfr. Model Number
3053120.02
System of Measurement
Inch
Includes
Color Matching Toilet Seat & Lid, Bolt Covers
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Collection
Studio(R)
Rough-In
12"
With Seat/Without Seat
With Seat
For Use With Mfr. Model Number
4000204.020
Water Surface Area
9" x 8"
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Antimicrobial
Yes
Brand and Series
American Standard Studio(R)
Weight Capacity
1000 lb.
Spud Location
Top
Product Type
Toilet Bowl
Resistance Properties
Stain-Resistant
Series
Studio(R)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.