Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White

  • Mfr # 3312001.020

  • Zoro # G5389623


product price:  $375.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3312001.020
Zoro #
G5389623
UPC #
033056834695
Country of Origin
Multiple

Dimensions

Width
13-7/8"
Depth
24-7/8"
Bowl Depth
24-7/8"
Bowl Width
13-3/4"
Trapway Dia.
2"
Bowl Height
17-1/8"
Manufacturers Warranty Length
1 Yr.
Spud Connection Size
1-1/2"
Rim Height
17-1/8"
Trapway Diameter
2 in

Details

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Flush Valve
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2-2008/CSA B45.1-08; CEC; EPA Water Sense ADA; ANSI A117.1
Item
Toilet Bowl
Features
EverClean(R) Antimicrobial Surface, Fully Glazed Concealed Trapway, Siphon Jet
Collection
Huron(R)
Bolt to Seat Front
18-7/16"
Includes
Inlet Spud and Bolt Cap
For Use With Tank Type
Top Spud Flushometer
For Use With Mfr. Model Number
6065161.002, 6047161.002, 6065121.002, 6047121.002
Water Surface Area
12" x 10"
Rough-In
10"
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Spud Location
Top
Antimicrobial
Antimicrobial
Weight Capacity
1000 lb.
Brand and Series
American Standard Huron(R)
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl
Series
Huron(R)

Description

Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.