Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White

  • Mfr # 3313001.020
  • Zoro # G5174014
product price: 
$
450.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3313001.020
Zoro #
G5174014
UPC #
033056834701
Country of Origin
Multiple

Dimensions

Width
13 7/8 in
Depth
24-7/8"
Bowl Depth
24-7/8"
Rim Height
17-1/8"
Bowl Width
13-3/4"
Trapway Dia.
2"
Manufacturers Warranty Length
1 Yr.
Bowl Height
17-1/8"
Spud Connection Size
1-1/2"
Trapway Diameter
2 in
Fits Chest Size
EverClean(R) Antimicrobial Surface, Fully Glazed Concealed Trapway, Siphon Jet

Details

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
Flushing Method
Flush Valve
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ANSI A117.1, ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Bolt to Seat Front
18-7/16"
Collection
Huron(R)
For Use With Mfr. Model Number
6065161.002, 6047161.002, 6065121.002, 6047121.002
For Use With Tank Type
Top Spud Flushometer
Water Surface Area
12" x 10"
Features
EverClean(R) Antimicrobial Surface, Fully Glazed Concealed Trapway, Siphon Jet
Includes
Inlet Spud and Bolt Cap
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Rough-In
10 in, 12 in
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Antimicrobial
Antimicrobial
Spud Location
Top
Weight Capacity
1000 lb.
Brand and Series
American Standard Huron(R)
Series
Huron(R)
Product Type
Bedpan Holding Toilet Bowl
Resistance Properties
Stain-Resistant
Wire Color
White

Description

Bedpan Holding Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products