Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # 3342001.020

  • Zoro # G9374032


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3342001.020
Zoro #
G9374032
UPC #
791556037700
Country of Origin
Multiple

Dimensions

Bowl Depth
24-7/8"
Bowl Height
18-3/4"
Spud Connection Size
1-1/2"
Trapway Dia.
2"
Bowl Width
13-3/4"
Rim Height
17-1/8"
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Collection
Huron(R)
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Industry Type
Commercial
Includes
Inlet Spud, Bolt Caps
Water Surface Area
12" x 10"
For Use With Tank Type
Back Spud Flushometer
Bowl Mfr. Model Number
3342001.02
Features
EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Space Saving, Siphon Jet, Integral Seat, Seat Holes
System of Measurement
Inch
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Integral Seat
Rough-In
10" or 12"
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Brand and Series
American Standard Huron(R)
Weight Capacity
1000 lb.
Tank/Flush Valve Mfr. Model Number
6067262.002, 6067362.002
Antimicrobial
Yes
Spud Location
Back
Product Type
Toilet Bowl
Series
Huron(R)
Compatible Tank/Flush Valve Manufacturer Part Number
6067262.002, 6067362.002
Resistance Properties
Stain-Resistant

Description

Toilet Bowl

Restrictions

This item has been restricted from sale in the following states: TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.