Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White

  • Mfr # 3445L101.020

  • Zoro # G5572519


product price: $298.94
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3445L101.020
Zoro #
G5572519
UPC #
791556010956
Country of Origin
China

Dimensions

Width
14"
Depth
25"
Bowl Depth
25"
Bowl Width
14"
Rim Height
15-1/2"
Spud Connection Size
1-1/2"
Trapway Dia.
2-1/8"
Bowl Height
13-7/8"
Manufacturers Warranty Length
1 Yr.
Trapway Diameter
2 1/8 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Flushometer
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA
Item
Toilet Bowl
For Use With Mfr. Model Number
6065262.007, 6065362.007, 6067262.007, 6067362.007
Collection
Rapidway(TM)
Water Surface Area
10" x 12"
Bolt to Seat Front
18-1/2"
Features
3-Bolt Mounting, Fully Glazed Trapway
For Use With Tank Type
Back Spud Flushometer
Includes
Top Spud
Rough-In
Wall Hung
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Brand and Series
American Standard Rapidway(TM)
Spud Location
Back
Weight Capacity
500 lb.
Antimicrobial
No
Product Type
Toilet Bowl
Resistance Properties
Stain-Resistant
Series
Rapidway(TM)

Description

Toilet Bowl

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NY, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.