Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White

  • Mfr # 3517C101.020

  • Zoro # G4619587


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3517C101.020
Zoro #
G4619587
UPC #
791556010901
Country of Origin
Mexico

Dimensions

Width
14"
Bowl Depth
29-1/8"
Trapway Dia.
2-1/8"
Bowl Height
15"
Rim Height
15"
Bowl Width
14"
Manufacturers Warranty Length
5 yr.
Spud Connection Size
3/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Gravity Fed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
Item
Toilet Bowl
Features
Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew & PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway
Bolt to Seat Front
18-7/16"
Water Surface Area
9" x 8"
Rough-In
12"
Green Certification or Other Recognition
WaterSense Approved
Collection
Cadet(R) PRO(TM)
Includes
Bolt Covers
For Use With Tank Type
Gravity Fed Tank
For Use With Mfr. Model Number
4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Weight Capacity
1000 lb.
Brand and Series
American Standard Champion(R) PRO(TM)
Antimicrobial
Yes
Spud Location
Top
Series
Cadet(R) PRO(TM)
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.