Toilet Bowl, 1.6 gpf, Wall Mount, Elongated, White

  • Mfr # 3445J101.020

  • Zoro # G5572528


product price: $383.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Gallons per Flush
1.6
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3445J101.020
Zoro #
G5572528
UPC #
033056831465
Country of Origin
China

Dimensions

Width
14"
Bowl Depth
25"
Trapway Dia.
2-3/8"
Rim Height
15-1/2"
Bowl Height
13-7/8"
Manufacturers Warranty Length
1 Yr.
Spud Connection Size
1-1/2"
Bowl Width
14"
Depth
25"
Trapway Diameter
2 3/8 in

Details

Gallons per Flush
1.6
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Wall
Includes
Back Spud
Collection
Rapidway(TM)
Item
Toilet Bowl
Features
Fully Glazed Trapway, 3-Bolt Mounting
Water Surface Area
10" x 12"
Bolt to Seat Front
18-1/2"
For Use With Tank Type
Top Spud Flushometer
Standards
ASME A112.19.2/CSA B45.1
For Use With Mfr. Model Number
6065161.002, 6066161.002, 6067161.002, 6047161.020
Rough-In
Wall Hung
Flushing Method
Flushometer
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Weight Capacity
500 lb.
Brand and Series
American Standard Rapidway(TM)
Antimicrobial
Not Antimicrobial
Spud Location
Top
Resistance Properties
Stain-Resistant
Series
Rapidway(TM)
Product Type
Toilet Bowl

Description

The Rapidway elongated commercial toilet is a wall-hung model that delivers durable performance in high traffic applications. Recommended working pressure between 25 psi at valve when flushing and 80 psi static.


Product Overview


•Unique three bolt elongated wall-hung, top spud flushometer bowl, less seat
•Low consumption, operates at 1.6 gpf/6.0 Lpf
•Blowout flush action
•Conventional Glaze
•2-1/8" (54 mm) fully-glazed trapway – 2" (51 mm) minimum ballpass
•Condensation channel
•10" x 12" (254 x 305 mm) water surface area
•1-1/2" (38 mm) inlet spud

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NY, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.