Zoro Homepage

Toilet Bowl, Bone, China

  • Mfr # 3517A101.021

  • Zoro # G2021530


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
Bone
Collection
Cadet(R) PRO(TM)
Spud Connection Size
1 1/2 in
Trapway Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3517A101.021
Zoro #
G2021530
UPC #
791556010628
Country of Origin
Mexico

Dimensions

Spud Connection Size
1 1/2 in
Trapway Dia.
2 1/8 in
Overall Width
14 in
Overall Depth
27 1/8 in
Manufacturers Warranty Length
5 yr
Rim Height
16 1/2 in
Trapway Diameter
2 1/8 in

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.