Toilet Flush Valve Actuator Assembly For American Standard, Plastic/Rubber
Mfr # 068470-0070A
Zoro # G3696481
product price: $17.95
/eaKey Features
Fits Brand
American Standard
For Use With
Flush Valve Actuating Unit with Seat Disc
Material
Plastic, Rubber
Includes
Chain and Seat Disc
Material of Construction
Plastic and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
068470-0070A
Zoro #
G3696481
UPC #
012611066405
Country of Origin
Multiple
Details
Item
Actuator Assembly
Fits Brand
American Standard
For Use With
Flush Valve Actuating Unit with Seat Disc
Material
Plastic, Rubber
Includes
Chain and Seat Disc
Material of Construction
Plastic and Rubber
Type
American Standard Parts
Product Type
Actuator Assembly
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets
Compatible Brand
American Standard
Description
Actuating Unit, American Standard Parts, Material of Construction Plastic and Rubber, Height (In.) 5, Width (In.) 3, Length (In.) 4.75, Includes Chain and Seat Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.