Toilet Paper Holder, (1) Roll, Brushed
Mfr # 7455230.295
Zoro # G6181005
product price: $59.15
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
Single Roll
Dispenser Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7455230.295
Zoro #
G6181005
UPC #
012611626104
Country of Origin
China
Dimensions
Depth
3 1/2 in
Height
2 1/4 in
Width
6 5/8 in
Dispenser Depth
3.91 in
Dispenser Height
2 1/4 in
Dispenser Width
1.8 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
Single Roll
Dispenser Material
Metal
Color
Gray
Product Series
Town Square S
Material
Metal
Features
Arm Pivot, Concealed Mounting
For Use With
Toilet Paper
Finish
Brushed
Series
Town Square S
Holder Style
Double Post
Ligature Resistant
No
Toilet Paper Type
Standard Core
ADA Compliance
No
Dispenser Capacity
(1) Roll
Description
Toilet Paper Holders, Toilet Paper Type Standard Core, Town Square S, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Gray, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 6 5/8 in, Depth 3 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.