Toilet Paper Holder, (1) Roll, Brushed, Color: Gray
Mfr # 7018230.295
Zoro # G6181014
product price: $51.29
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
Single Roll
Dispenser Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7018230.295
Zoro #
G6181014
UPC #
012611599323
Country of Origin
China
Dimensions
Height
1 7/8 in
Depth
3 5/8 in
Width
7 1/2 in
Dispenser Height
1 7/8 in
Dispenser Width
1.8 in
Dispenser Depth
3.63 in
Description
Toilet Paper Holders, Toilet Paper Type Standard Core, Edgemere, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Gray, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 1 7/8 in, Width 7 1/2 in, Depth 3 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.